Beli energy meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Electric Energy Monitor KM-N3-FLK
    Mulai

    Rp5.699.900

    OMRON Electric Energy Monitor KM-N3-FLK
    Deskripsi:
    - The New KM-N3 Power MonitorsEnergy management starts by continuously monitoring power.The KN-N3 enable all types of power measurement with easy installation and easy system construction.You can mount them on or in control panels and distribution boards and take advantage of their compatibility with power supplies around the world.- Many Host Communications Methods- Multi-address System- Push-In Plus Terminal BlockThe structure of Push-In Plus terminal blocks helps reduce wiring mistakes with easy-to-insert terminals that hold wires firmly(RS-485 communications and pulse output terminals).- Efficient Initial Setting Tool- Wiring Error Detection
    atribut:
    • Communications: RS-485 (2-wire half-duplex with start-stop synchronization)
    • Dimensions (HxWxD) (mm): 96x96x64
    • Applicable Phase Wiring Methods: Single-phase two-wire, single-phase three-wire, three-phase three-wire, and three-phase four-wire
    • Number of Measured Circuits: Single-phase two-wire: 4 circuits max., Single-phase three-wire or three- phase three-wire: 2 circuits max., Three-phase four-wire: 1 circuit
    • Power Supply Voltage (V) : Separate from AC100-240 measurement voltage
  2. OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)
    Mulai

    Rp7.099.900

    OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)
    Deskripsi:
    Switch between green / red two-color display that displays the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows trends in operating conditions. Developed for versatile measurement and discrimination applications with external event input. UL standard conformity certification (mark license certification) CE marking conformity with third party evaluation. NEMA4X compliant (IP66 equivalent) drip-proof structure.
  3. Linshang UV Energy Meter
    Mulai

    Rp10.999.900

    Linshang UV Energy Meter
    Deskripsi:
    LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcs
    atribut:
    • Recording Period (minute): 32
    • Sampling Speed (time/s): 2048
  4. CIRCUTOR Single Phase Electrical Energy Meter
    Mulai

    Rp1.599.900

    CIRCUTOR Single Phase Electrical Energy Meter
    Deskripsi:
    - Class 1,dilengkapi dengan output pulse- Direct connection (built-in CT)- Dapat digunakan sebagai billing System atau BAS- Produk kWH meter digunakan dengan standar mutu EropaSpesifikasi- Class 1; Mekanik counter
  5. OMRON Electric Energy Monitor
    Mulai

    Rp3.199.900

    OMRON Electric Energy Monitor
    Deskripsi:
    Electric energy monitor KM-N2 / KM-N3 Appearance Abundant high-level communication method Multi-address system Push-in Plus Terminal block Initial setting improves efficiency with setting tool
  6. RS PRO Energy Meter
    Mulai

    Rp2.099.900

    RS PRO Energy Meter
    Deskripsi:
    RS PRO Digital Energy Meter Plug, UK PlugIntroducing the RS PRO Digital Energy Meter Plug, ideal for accurate measurement and audit of energy usage. This digital power meter offers highly accurate and reliable readings resulting in quality measurement and data. The meter can be used for monitoring and testing instruments that determine the measurement of power consumption. Thanks to the digital LCD display, it can quickly and easily display the cost of electricity and energy consumed by a connected device, meaning it can be used across a wide range of applications.Applications:Digital Power Meters, or energy meters, are used to measure and monitor energy and power consumption. There are many different types of power meters that measure different parameters, dependant on the measuring application they are used for. With the versatility of these power meters, they can display and measure voltages, power factors and reactive factors, which in turn can be used to calculate costs for on-peak and off-peak energy consumption. Digital power meters can be used across a wide variety of applications, but can most commonly be found in:Power plants and sub-stationsHomes and businesses to monitor and display energy consumption on behalf of the energy supplierManagement and monitoring of network power quality and consumptionWhat are the benefits of using a digital power meter compared to an analogue power meter?One of the biggest benefits of using a digital power meter is the fact that it gives continuous and instantaneous readings. Analogue power meters are used for the same purpose as a digital meter, however, they are much more difficult for the average person to read and understand, which is why qualified technicians often come to take the readings from them. Digital power meters are also integrated to share the usage measurements and data to utility suppliers, meaning it is an easier and more convenient way for both the energy user and energy company to be able to give more accurate readings which in turn also affects the cost of energy usage for the user.
    atribut:
    • Display Type: Digital
  7. ABB Power Meter
    Mulai

    Rp1.499.900

    ABB Power Meter
    Deskripsi:
    M2M Basic Is A Power Meter
  8. LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Mulai

    Rp1.499.900

    LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)
    Deskripsi:
    Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998
    atribut:
    • Display: LCD Display
    • Size (mm): 96x96
  9. CIRCUTOR Three Phase Energy Meter (Analog)
    Mulai

    Rp1.899.900

    CIRCUTOR Three Phase Energy Meter (Analog)
    Deskripsi:
    Three Phase Energy Meter (Analog)- Direct Connection, rated Voltage : 220V- Digunakan untuk jaringan single phase- Starting current 0.4%lb- Built in CT (Analog)- Connection Direct/CT (Analog)- Arus : 5 A, Via CT
    atribut:
    • Dimensions (mm): 88x125x73
  10. Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    Mulai

    Rp4.299.900

    Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)
    atribut:
    • Product or Component Type: Power Meter
    • Range: EasyLogic
  11. Socomec Countis
    Mulai

    Rp2.599.900

  12. SELEC Digital Multifunction Meter
    Mulai

    Rp729.900

    SELEC Digital Multifunction Meter
    Deskripsi:
    3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2W
    atribut:
    • Size (mm): 96x96
  13. Schneider Electric Energy Meter (kWh Meter)
    Mulai

    Rp5.899.900

    Schneider Electric Energy Meter (kWh Meter)
    atribut:
    • Mounting Support: DIN rail
    • Number of Outputs: 1 digital (static)
    • Overvoltage Category: III
    • Package 1 Height (cm): 8.8
    • WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
    • Width (mm): 90
  14. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  15. Fort kWh Meter Double Tarif
    Mulai

    Rp1.299.900

    Fort kWh Meter Double Tarif
    atribut:
    • Phase: 1
    • Power (W): 3
  16. DV KWH Meter
    Mulai

    Rp339.900

    DV KWH Meter
    Deskripsi:
    Energy Meter.
    atribut:
    • Accuracy class: 1
    • Mounting: DIN Rail
  17. TESTO WiFi Data Logger
    Mulai

    Rp5.799.900

    TESTO WiFi Data Logger
    Deskripsi:
    testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capable
    atribut:
    • Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
    • Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
  18. GAE Digital Power Meter
    Mulai

    Rp1.699.900

    GAE Digital Power Meter
    Deskripsi:
    GAE EMG 5 Digital Multi Meter is designed to measure current, voltage and frequency parameters in 3-phase systems.APPLICATIONSIn Touch Facility : to get simply easy monitoring of voltage, ampere and frequency on your facility that has a low budget or minimum space, the simple device is needed.Status and Event : the device that could give notice is helpful, thanks to indicator lamps and sequence fault detection feature.
    atribut:
    • Current Transformer Ratio: 1-5000
    • Password Protection: Available
    • Input Overvoltage Category (V): 300 Cat II
    • Voltage Transformer Ratio: 1-5000
    • Input Measurement Range: 10mA-6A AC
    • Intermittent Overload for 1sec (A): 100
    • LCD/Display Refresh Period (s): 1
    • Measured Range L-L (Vrms): 2-500
    • Measured Range L-N (Vrms): 1-300
    • Measurement Surge Voltage (kV): 2
    • Measurement in Quadrants: 4
    • Min/Max/Demand Values: Available
    • Networks: TT, TN, IT
    • Power Consumption (V/A): < 0.2
Daftar Harga energy meter Terbaru October 2026
OMRON Electric Energy Monitor KM-N3-FLKRp5.699.900
WEIDMULLER Energy MeterRp259.900
OMRON Voltage/Current Panel Meter K3HB-X (Meter Panel)Rp7.099.900
Linshang UV Energy MeterRp10.999.900
CIRCUTOR Single Phase Electrical Energy MeterRp1.599.900
OMRON Electric Energy MonitorRp3.199.900
RS PRO Energy MeterRp2.099.900
ABB Power MeterRp1.499.900
LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Rp1.499.900
CIRCUTOR Three Phase Energy Meter (Analog)Rp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)